Distribution Block, 175A, Feeder Spacing, 3P, Aluminum, 1 In/1 Out

Item #: 246456
Cat #: 1492-PDL3111
UPC: 662074944651
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 175 Amp, Feeder Spacing, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 1 Load Side Openings, 14 - 2/0 AWG

Overview

Distribution Block, 175 Amp, Feeder Spacing, 3 Pole, Aluminum, 1 Line Side Opening, 14 -2/0 AWG, 1 Load Side Openings, 14 - 2/0 AWG
Also known as: 662074944651, 1492-PDL3111

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: Surface
Color: Black
Amps: 175
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 2/0
Family / Style: 1492
Mounting: Surface
Amps: 175
Material: Aluminum
Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)