EHD 2P 20A W/AL SW 1A1B RH

Item #: 2465137

Cat #: EHD2020B06

UPC: 786679051115

Sign In or Register to view pricing and more.

Overview

EHD 2P 20A W/AL SW 1A1B RH
Also known as: 786679051115, EHD2020B06

Specifications

Mounting: Panel
Poles: 2
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 20
Poles: 2
Interrupt Rating AC: 14 kA