EHD 2P 30A W/AL SW 1A1B RH

Item #: 2465138

Cat #: EHD2030B06

UPC: 786679040980

Sign In or Register to view pricing and more.

Overview

EHD 2P 30A W/AL SW 1A1B RH
Also known as: 786679040980, EHD2030B06

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 30
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA