Cable Tie, Light Heavy, Heat Stabilized Nylon, Black, 30.5" Long, 50/PK

Item #: 24654

Cat #: PLT9LH-C30

UPC: 074983541829

Sign In or Register to view pricing and more.
Cable Tie, Light Heavy, Heat Stabilized Nylon, Black, 30.5" Long, 50/PK

Overview

Cable Tie, Light Heavy, Heat Stabilized Nylon, Black, 30.5" Long, 50/PK
Also known as: 074983541829, PLT9LH-C30

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30.500 ft
Size: Light-Heavy
Diameter Range: 9 in
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 30.500 ft
Diameter Range: 9 in
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Family / Style: Pan-Ty®