
Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Item #: 246549
Cat #: PS-200-10-SS
UPC: 702316528284
to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.
Overview
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.
Channel - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Also known as: 702316528284, PS-200-10-SS, Uni-strut, strut, uni-strur, Junior Strut, Kindorf
Specifications
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |