Telecom Main Grounding Busbar, Tinned, 29"

Item #: 246553

Cat #: TMGBA29L41PT

UPC: 782856445593

to view pricing and more.
Documents & Guides
CAD TMGBA29L41PT

Overview

CAD TMGBA29L41PT

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445593, TMGBA29L41PT

Features & Benefits

  • Meets TIA-607-C and TIA-607-D and conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated
Width: 4 in
Product Thickness: 0.250 in