
8' 40W LED T8 Lamp, 30-65K
Item #: 2465545
Cat #: KT-LED40PST8-D48GC-8CSJ-D2
UPC: 843654162980
to view pricing and more.
Documents & Guides
8 Ft. 40 Watt LED T8 Lamp, 2-Piece Glass Coated Construction 5CCT Selectable (30/35/40/50/6500K) 3 Power Level Select (40/32/24W) 120-277V Input Includes Single Pin Base (Fa8) And HO Base Adapters (R17D) Includes 1 Clamp
Overview
8 Ft. 40 Watt LED T8 Lamp, 2-Piece Glass Coated Construction 5CCT Selectable (30/35/40/50/6500K) 3 Power Level Select (40/32/24W) 120-277V Input Includes Single Pin Base (Fa8) And HO Base Adapters (R17D) Includes 1 Clamp
Also known as: 843654162980, KT-LED40PST8-D48GC-8CSJ-D2
Specifications
| Wattage: | 24, 32, 40, Selectable |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Base: | 1-Pin (Fa8) |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Wattage: | 24, 32, 40, Selectable |
| Light Technology: | LED |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Shape: | T8 (Tubular) |
| Base: | 1-Pin (Fa8) |
| Material: | Safety Coated Glass |