This product may not be available in all locations.
2
more

E 3P 90A 40KA @ 415 35KA @ 480V FIXED THERMAL FIXED MAG
Item #: 2465569
Cat #: EGS3090FFG
UPC: 782114877210
Sign In or Register to view pricing and more.
Documents & Guides
E 3P 90A 40KA @ 415 35KA @ 480V FIXED THERMAL FIXED MAG
Overview
E 3P 90A 40KA @ 415 35KA @ 480V FIXED THERMAL FIXED MAG
Also known as: 782114877210, EGS3090FFG
Specifications
| Poles: | 3 |
| Volts AC: | 347, 600Y |
| Amps: | 90 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 3 |
| Amps: | 90 |
| Volts AC: | 347, 600Y |
| Interrupt Rating AC: | 22 kA |