This product has been discontinued.

Fuse, 15 Amp, Time-Delay, Glass, 1/4" x 1-1/4", 32V, RoHS
Item #: 24656
Cat #: MDL-15
UPC: 051712724586
to view pricing and more.
Documents & Guides
Fuse, 15 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS
Overview
Fuse, 15 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS
Also known as: 051712724586, MDL-15
Specifications
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Amps: | 15 |
| Material: | Glass |
| Volts AC: | 32 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Speed: | Time Delay, Slow Blow |
| Amps: | 15 |
| Volts AC: | 32 |
| Length: | 1.250 in |