REXEL logo

Conduit & Voltage Marker

Item #: 2466
Cat #: 44310
UPC: 754473443108
Sign In or Register to view pricing and more.
Our Highly Visible Orange Markers Meet Asme (ansi) Standard Zg3.22 And Are Available In A Wide Array Of Stock Legends. Choose From Three Different Sizes: Style A - 1 Marker Per Card (marker Size 2 1/4h X 9w With 1 7/8 Character Height), Style B - 4 Mark

Product Overview

Our Highly Visible Orange Markers Meet Asme (ansi) Standard Zg3.22 And Are Available In A Wide Array Of Stock Legends. Choose From Three Different Sizes: Style A - 1 Marker Per Card (marker Size 2 1/4h X 9w With 1 7/8 Character Height), Style B - 4 Mark
Also known as: 754473443108, 44310
Frequently Bought Together (28)
Brady
44210 Conduit & Voltage Marker
Brady
44215 Voltage Marker Cards, 480 Volts
nVent Hoffman
A14128PHC Junction Box, NEMA 4X, Hinged Cover, 14" x 12" x 8"
Brady
44110 2-1/4"x9" Vinyl Cloth 240 Voltage Marker, Black on Orange
nVent Hoffman
A14P12 Panel For Junction Box, 14" x 12", Steel/White Powder Coat Finish
Brady
44315 Conduit & Voltage Marker
Brady
84876 Voltage Sign
Brady
44215 Voltage Marker Cards, 480 Volts
Brady
44210 Conduit & Voltage Marker
Brady
44115 Conduit & Voltage Marker
Multiple
300 Rigid Conduit, 3", Galvanized Steel, 10'
Brady
44204 Conduit & Voltage Marker
Burndy
YA262N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 2/0 AWG
Brady
44122 Conduit & Voltage Marker
Mersen
MPDB69063 PWR DIS BLK AL LG 380A 3P 2
Mersen
MPDB67013 PWR DIS BLK AL INT 310A 3P 2
Brady
44104 Voltage Marker Cards, 120 Volts
Brady
44222 Conduit & Voltage Marker
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Hubbell-Raco
1292RAC Grounding Bushing, 3", Threaded, Insulated, Malleable Iron
3M
FP301-1-48-CLEAR-5-PCS Heat Shrink, Thin-Wall, 1", Clear, 48"
Burndy
YA292N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 250 MCM
Brady
M21-750-423 Tape Refill Cartridge, 0.75" x 21'
Hubbell-Raco
1412 Conduit Bushing, 3", Threaded, Impact Resistant, Polypropylene
Hubbell-Raco
1012 Conduit Locknut, 3", Steel
Hubbell-Raco
1008 Conduit Locknut, 2", Steel
Hubbell-Raco
1408 Conduit Bushing, 2", Threaded, Impact Resistant, Polypropylene
Hubbell-Raco
1218 Grounding Bushing, 2", Threaded, Insulated, Malleable Iron

Specifications

Type: C
Standards: California Proposition 65
Type: C
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)