M18 BATTERY 2-PK

Item #: 2466781

Cat #: 48-11-1865S

UPC: 045242569595

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
M18 BATTERY 2-PK

Overview

M18 BATTERY 2-PK

M18™ REDLITHIUM™ HIGH OUTPUT™ batteries provide you with 50% more power and run 50% cooler vs standard M18™ REDLITHIUM™ battery packs. The optimized combination of smaller size and increased power of these 18-volt batteries provide you with a great solution for the entire range of M18™ products. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 delivers fade-free power, long runtime, and runs substantially cooler through heavy applications. It provides you with increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 delivers the same power as M18™ REDLITHIUM™ XC batteries in a lighter and more compact package. Both batteries are fully compatible with all M18™ tools.

Also known as: 045242569595, 48-11-1865S

Features & Benefits

  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  •  Fuel gauge onboard: Displays remaining run-time
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite conditions
  • Versatility: Powers more than 150 M18™ cordless solutions
  • LED on foot of tool for better lighting in dark spaces
  • Compatible with all M18 batteries & tools
  • Includes one each XC6.0 and CP3.0 battery

Specifications

No Specifications Available