This product has been discontinued.

60W USB Dual Type A/Type-C Power Delivery Wall Outlet Charger, Black
Item #: 2467176
Cat #: T5634-E
UPC: 078477001073
to view pricing and more.
Documents & Guides
60W ([email protected]+ 5V@2A) USB Dual Type A/Type-C Power Delivery Wall Outlet Charger with 15A Tamper-Resistant Outlet, Black
Overview
60W ([email protected]+ 5V@2A) USB Dual Type A/Type-C Power Delivery Wall Outlet Charger with 15A Tamper-Resistant Outlet, Black
Also known as: 078477001073, T5634-E
Specifications
| Color: | Black |
| Wattage: | 60 |
| Type: | USB, USB-C |
| Color: | Black |
| Type: | USB, USB-C |
| Wattage: | 60 |