Man Cont 2Pos 3PST 60A 600VAC Box Lug BK

Item #: 246732

Cat #: AHMC360L

UPC: 040893653853

to view pricing and more.
Documents & Guides
Eaton manual motor controller, Switch only, #4 AWG, 60A, Industrial, Panel, 600V, Side wired box lug, Maintained contact, Black, Open, Three-pole, Three-phase, Toggle switch, Copper-alloy terminal, Single-throw, Glass-filled nylon

Overview

Eaton manual motor controller, Switch only, #4 AWG, 60A, Industrial, Panel, 600V, Side wired box lug, Maintained contact, Black, Open, Three-pole, Three-phase, Toggle switch, Copper-alloy terminal, Single-throw, Glass-filled nylon

Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requirements. Plus, two sets of contacts per pole distribute load and make/break action for long, reliable duty.

Also known as: 040893653853, AHMC360L

Specifications

Phase: 3
Poles: 3
Type: Industrial
Amps: 60
Phase: 3
Type: Industrial
Poles: 3
Amps: 60