ABB S202MUC-Z1 MCB S200MUC 2P Z 1A

Item #: 2467482

Cat #: S202MUC-Z1

UPC: 013614433348

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUCZ1 MCB S200MUC 2P

Overview

ABB S202MUCZ1 MCB S200MUC 2P
Also known as: 013614433348, S202MUC-Z1

Specifications

Poles: 2
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA