HFD 40C BKR

Item #: 2467784

Cat #: HFD2080L

UPC: 786679283400

to view pricing and more.

Overview

HFD 40C BKR
Also known as: 786679283400, HFD2080L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 80
Interrupt Rating AC: 65 kA