1000 XHHW-2 Stranded Aluminum Orange 1000'

Item #: 2468251

Cat #: XHHW1000STRORNCUT

UPC:

to view pricing and more.
Documents & Guides
1000 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Orange, 1000 Foot Reel

Overview

1000 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Orange, 1000 Foot Reel

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: XHHW1000STRORNCUT

Specifications

Length: 1000 ft
Color: Orange
Gauge: 1000 kcmil
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Gauge: 1000 kcmil
Conductors: 1
Stranding: Stranded
Color: Orange
Volts AC: 600
Jacket: XLPE
Package Type: Reel