MOUNTING PROFILE 4 500

Item #: 2468580

Cat #: CLPF500

UPC: 783510459666

Sign In or Register to view pricing and more.
MOUNTING PROFILE 4 500

Overview

MOUNTING PROFILE 4 500

The mounting profiles can be fixed in all directions, providing full flexibility for the mounting of accessories, components, and other equipment.

Also known as: 783510459666, CLPF500

Specifications

Material: Steel
Finish: Zinc Plated
Height: 18.200 in
Depth: 0.980 in
Width: 16.710 in
Material: Steel
Height: 18.200 in
Width: 16.710 in
Finish: Zinc Plated
Depth: 0.980 in