RECEP DUP TR B+S WIRE 15A/125V IV

Item #: 246864

Cat #: TR5262-I

UPC: 785007243741

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory

Overview

Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory
Also known as: 785007243741, TR5262-I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall