Medium Voltage E-Rated Fuse 5500VAC 450A Ferrule, Series: DSR0 Striker Amp-Trap®

Item #: 2469686

Cat #: A055F2DSR0-450E

UPC: 782001802660

to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 5500VAC 450A Ferrule, Series: DSR0 Striker Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 5500VAC 450A Ferrule, Series: DSR0 Striker Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001802660, A055F2DSR0-450E

Specifications

Amps: 450
Type: E-Rated, Medium Voltage Fuse
Amps: 450
Type: E-Rated, Medium Voltage Fuse