Hour counter, Harmony XB5, plastic, 22mm, mechanical 5 digit display, 230..240V AC

Item #: 246974

Cat #: XB5DSM

UPC: 389110102645

to view pricing and more.
Documents & Guides
Hour counter, Harmony XB5, plastic, 22mm, mechanical 5 digit display, 230..240V AC

Overview

Hour counter, Harmony XB5, plastic, 22mm, mechanical 5 digit display, 230..240V AC

This Schneider Electric Harmony XB5 hour counter has 5 display digits and is supplied with 230 to 240Vac. It has a rectangular shape with a metal body and a plastic bezel. This hour counter provides a visual indicator on the number of hours operated of your installation. It is easily installed into a standard 22mm diameter cut-outs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications It is CE and UL certified. This range delivers an innovative and ergonomic design that allows easy operation and improves the look and feel of your control panels and machines.

Also known as: 389110102645, XB5DSM

Specifications

Standards: California Proposition 65
Standards: California Proposition 65