High Speed Drill Bit, Steel, 3/8", 1-Pack

Item #: 2470

Cat #: R38HSD

UPC: 705591870307

to view pricing and more.
Documents & Guides
High Speed Drill Bit, Steel, Length: 5 inch, Diameter: 3/8 inch, 1-Pack

Overview

High Speed Drill Bit, Steel, Length: 5 inch, Diameter: 3/8 inch, 1-Pack
Also known as: 705591870307, R38HSD

Specifications

Diameter: 3/8 in
Type: High-Speed
Length: 5 in
Diameter: 3/8 in
Length: 5 in
Type: High-Speed