This product has been discontinued.

6-1/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Item #: 24703
Cat #: MDL-6-1/4
UPC: 051712724555
to view pricing and more.
Documents & Guides
6-1/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Overview
6-1/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712724555, MDL-6-1/4
Specifications
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Amps: | 6.250 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Amps: | 6.250 |