Push Button, Illuminated, Extended Green Head, 120VAC, Transformer

Item #: 24713
Cat #: 800T-PB16G
UPC: 781180675942
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, Green, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13

Overview

Push Button, 30 mm, Illuminated, Green, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PB16G from Rockwell Automation® is a green, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head without guard. And it is transformer and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180675942, 800T-PB16G

Specifications

Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Size: 30 mm
Type: Illuminated, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)