FUSE 500VAC 400VDC 5X20 TL 4A

Item #: 2471713

Cat #: 0477004.MXP

UPC: 079458160802

to view pricing and more.
Documents & Guides
FUSE 500VAC 400VDC 5X20 TL 4A

Overview

FUSE 500VAC 400VDC 5X20 TL 4A

The 477 Series is the first and smallest 500VAC and 400VDC fuse under the class of 5x20mm fuse family. It is designed for circuit protection in the area of high energy applications. With its DC and AC characteristics, the 477 Series is well suited for high energy or power efficient applications and 3-phase power supplies protection respectively. In addition, it has interrupting rating (0.5A to 16A) at 400Vdc which ensures the circuit is well protected under DC conditions. Features: DC interrupting current; 100% Lead-Free and RoHS compliant; UL and CSA, SEMKO agency approval. Applications: Input of 3 phase Power Supplies; Inverter in LCD backlight unit; DC side of air-conditioner unit.

Also known as: 079458160802, 0477004.MXP

Specifications

Material: Ceramic
Diameter: 5 mm
Volts AC: 500
Length: 20 mm
Amps: 4
Mounting: Cartridge
Family / Style: 477
Interrupt Rating DC: 500
Material: Ceramic
Volts AC: 500
Amps: 4
Family / Style: 477
Diameter: 5 mm
Length: 20 mm
Mounting: Cartridge
Interrupt Rating DC: 500