Conduit Body, Type: T, 1-1/2", Form 7, Grayloy-Iron

Item #: 24718
Cat #: T57
UPC: 781381507110
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1-1/2", Material: Grayloy Iron.

Overview

Conduit Body, Type: T, FM7, Size: 1-1/2", Material: Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507110, T57

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Type: Type T
Material: Iron Alloy
Diameter: 1 1/2 in
Type: Type T
Family / Style: Form 7
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)