Selector switch, Harmony XB4, metal, black, 22mm, long handle, 3 position, stay put, 2NO

Item #: 247188
Cat #: XB4BJ53
UPC: 785901380702
Sign In or Register to view pricing and more.
Selector switch, Harmony XB4, metal, black, 22mm, long handle, 3 position, stay put, 2NO

Overview

Selector switch, Harmony XB4, metal, black, 22mm, long handle, 3 position, stay put, 2NO
This Harmony XB4 long handle modular black selector switch has 3 positions, operates with a spring-return-to-center mechanism. It has a metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901380702, XB4BJ53

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Size: 22.5 mm
Color: Black
Material: Chrome
Volts AC: 600
Type: 3 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Color: Black
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Size: 22.5 mm
Material: Chrome
Type: 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)