Uninterruptible Power Supply, S4K2U-D Industrial On-Line, 20kVA/18kW, 120VAC, 4G, Tower

Item #: 2471915

Cat #: S4K2U2000D

UPC: 783472022694

to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, S4K2U-D Industrial On-Line, 20 kVA/18 kW, 120 Volt AC, 4G, Tower

Overview

Uninterruptible Power Supply, S4K2U-D Industrial On-Line, 20 kVA/18 kW, 120 Volt AC, 4G, Tower

SolaHD S4KD is a single-phase, on-line (double conversion) UPS system available in 1000-3000VA, 120V and 3000VA, 230V. The on-line design means zero transfer time from external to internal power. When your utility power fails, your critical load remains supported by a seamless flow of power. Rack or tower configurable, the SolaHD S4KD UPS offers customers a higher power factor, longer battery life, higher reliability and reduced cost of ownership. The UPS includes a colored graphic LCD display with gravity sensitive orientation provides insight into the UPS status for easy installation, configuration, diagnostics, and operation. Housed in a slim 2U (3.5”) package, the SolaHD S4KD protects equipment from virtually all power disturbances due to blackouts, brownouts, sags, surges or noise interference. The UPS includes internal batteries.

Also known as: 783472022694, S4K2U2000D

Specifications

Mounting: Tower
Volts AC: 120
Type: Uninterruptible Power Supply
Volt Amps: 20kVA
Wattage: 18 kW
Mounting: Tower
Type: Uninterruptible Power Supply
Wattage: 18 kW
Volts AC: 120
Volt Amps: 20kVA