Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount

Item #: 247194

Cat #: 140M-C2E-B40-TE

UPC: 611320731583

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, with Spacing Adapter, for Self Protected Starters, (Type E)

Overview

Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, with Spacing Adapter, for Self Protected Starters, (Type E)
Also known as: 611320731583, 140M-C2E-B40-TE

Specifications

Color: Clear
Type: Unshielded, Speaker Wire
Length: 500 ft
Volts AC: 150
Conductors: 2
Material: Copper
Family / Style: 140M
Color: Clear
Length: 500 ft
Conductors: 2
Family / Style: 140M
Type: Unshielded, Speaker Wire
Volts AC: 150
Material: Copper