Transformerless Inverter, 200kVA, 1500V DC Input, 480V AC Output

Item #: 2472009

Cat #: XGI-1500-200/200-480

UPC:

to view pricing and more.
Transformerless Inverter, 200kVA, 1500V DC Input, 480V AC Output, NEMA 4X, 29.500 x 44.300 x 15.400 Inch, Aluminum Enclosure With Powder Coat Finish

Overview

Transformerless Inverter, 200kVA, 1500V DC Input, 480V AC Output, NEMA 4X, 29.500 x 44.300 x 15.400 Inch, Aluminum Enclosure With Powder Coat Finish

The XGI 1500 inverters provide ideal solutions for ground-mounted utility-scale PV systems, with models available for service connections at 600 Vac and 480 Vac.. Designed and engineered in Lawrence, MA, the SOLECTRIA XGI inverters are assembled and tested at Yaskawa America’s facilities in Buffalo Grove, IL. The XGI 1500 inverters are Made in the USA with global components, and are compliant with the Buy American Act.

Also known as: XGI-1500-200/200-480

Features & Benefits

  • Buy American Act (BAA) compliant
  • Made in the USA with global components
  • 99.0% peak efficiency
  • Lowest O&M and installation costs
  • Advanced grid-support functionality Rule 21/UL1741SA
  • Access all inverters on site via WiFi from one location
  • Robust, dependable and built to last
  • Accepts two input PV Output Circuits, with no overcurrent protection required
  • Industry-leading maximum DC/AC Ratio of 2.0
  • Flexible solution for distributed and centralized system architecture

Specifications

Volts AC: 480
Material: Aluminum
Finish: Powder Coated
Volts DC: 1500
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Material: Aluminum
Volts DC: 1500