Transformerless Inverter, 175 KW, 1500V DC Input, 480V AC Output

Item #: 2472014

Cat #: XGI-1500-175-480

UPC:

to view pricing and more.
Transformerless Inverter, 175 KW, 1500V DC Input, 480V AC Output, 3 Phase, NEMA 4X, 29.500 x 44.300 x 15.400 Inch

Overview

Transformerless Inverter, 175 KW, 1500V DC Input, 480V AC Output, 3 Phase, NEMA 4X, 29.500 x 44.300 x 15.400 Inch

The XGI 1500 inverters provide ideal solutions for ground-mounted utility-scale PV systems, with models available for service connections at 600 Vac and 480 Vac.. Designed and engineered in Lawrence, MA, the SOLECTRIA XGI inverters are assembled and tested at Yaskawa America’s facilities in Buffalo Grove, IL. The XGI 1500 inverters are Made in the USA with global components, and are compliant with the Buy American Act.

Also known as: XGI-1500-175-480

Specifications

Phase: 3
Volts AC: 480
Volts DC: 1500
IP/NEMA Rating: NEMA 4X
Phase: 3
Volts DC: 1500
Volts AC: 480
IP/NEMA Rating: NEMA 4X