This product has been discontinued.

Current Transformer, Solid Core, 200:0.1A, O.D.: 0.67", Black
Item #: 247204
Cat #: CDE02-K11
UPC: 078477547304
to view pricing and more.
Documents & Guides
200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Color: Black, Opening Dimensions: 0.67". For use with any 200 Amp Meter
Overview
200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Color: Black, Opening Dimensions: 0.67". For use with any 200 Amp Meter
Sub-Metering Current Transformer, 200A, 200:0.1A, 0.67-Inch, Black
Also known as: 078477547304, CDE02-K11
Specifications
| Amps: | 200 |
| Type: | Current Transformer |
| Phase: | 1 |
| Amps: | 200 |
| Phase: | 1 |
| Type: | Current Transformer |