TLED FlexFit (Hybrid UL Type A + B) T8

Item #: 2472443

Cat #: 7.5T8/COR/24-5CCT/FF11/G/DIM-25/1

UPC: 046677588625

Sign In or Register to view pricing and more.
Documents & Guides
FlexFit (Hybrid UL Type A + B) T8 Lamp: Works with or without ballast; Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 7.5W, Lumens: 1050-1100 (Depending on Color Selected), 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), CRI: 80. Signify/Philips CC# 588624, 12NC 929003794504, Product Name: 7.5T8/COR/24-5CCT/FF11/G/DIM 25/1. NOTE: Able to dim 2-3 lamps on one dimmer at a time with the Leviton 6674xxx dimmer.

Overview

FlexFit (Hybrid UL Type A + B) T8 Lamp: Works with or without ballast; Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 7.5W, Lumens: 1050-1100 (Depending on Color Selected), 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), CRI: 80. Signify/Philips CC# 588624, 12NC 929003794504, Product Name: 7.5T8/COR/24-5CCT/FF11/G/DIM 25/1. NOTE: Able to dim 2-3 lamps on one dimmer at a time with the Leviton 6674xxx dimmer.

Philips TLED FlexFit (Type A+B) T8 color selectable lamps take flexible installation to a whole new level with CCT selectable and 3 installation options. The lamp can be installed as a plug-and-play (UL Type A), a double-ended or single-ended ballast bypass (UL Type B). Combined with the ability to select one of five color temperatures and a single FlexFit lamp can take the place of 15 standard lamps.

Also known as: 046677588625, 7.5T8/COR/24-5CCT/FF11/G/DIM-25/1

Specifications

Lumens: 1050, 1100
Shape: T8 (Tubular)
Material: Plastic
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Lumens: 1050, 1100
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Hybrid (Type A+B)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 7.500
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277