45 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 247271

Cat #: KTN-R-45

UPC: 051712407106

to view pricing and more.
Documents & Guides
45 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

45 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407106, KTN-R-45

Specifications

Class: RK1
Amps: 45
Type: Current-Limiting
Family / Style: KTN
Class: RK1
Type: Current-Limiting
Amps: 45
Family / Style: KTN