Push Button, 3-Position, Maintained, 30mm, Red, Mushroom Head

Item #: 24730

Cat #: 800T-FXM6A7

UPC: 781180621789

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary-Maintained-Maintained, Mushroom Head, 30mm, Red, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Momentary-Maintained-Maintained, Mushroom Head, 30mm, Red, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXM6A7 from Rockwell Automation® is a red, three-position maintained in, 30 mm push-pull device. It has a momentary-maintained-maintained mushroom head. And it has standard contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180621789, 800T-FXM6A7

Specifications

Width: 60 in
Type: Storage Chest
Height: 48 in
Family / Style: 800T
Width: 60 in
Height: 48 in
Type: Storage Chest
Family / Style: 800T