800a 3p Fusible 240vac Double-throw Switch NEMA1

Item #: 2473533

Cat #: DT327FGK

UPC: 786685387031

to view pricing and more.
Documents & Guides
800a 3p Fusible 240vac Double-throw Switch NEMA1

Overview

800a 3p Fusible 240vac Double-throw Switch NEMA1
Also known as: 786685387031, DT327FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240