This product has been discontinued.

Fuse, 4 Amp, Time-Delay, Glass, 1/4" x 1-1/4", 250V, RoHS
Item #: 24738
Cat #: MDL-4
UPC: 051712724531
to view pricing and more.
Documents & Guides
Fuse, 4 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt, RoHS
Overview
Fuse, 4 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt, RoHS
Also known as: 051712724531, MDL-4
Specifications
| Diameter: | 0.250 in |
| Amps: | 4 |
| Type: | Fuse |
| Material: | Glass |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse |
| Length: | 1.250 in |
| Amps: | 4 |
| Material: | Glass |
| Interrupt Rating AC: | 10 kA |