10.5 WATT A19 LED 75 WATT REPLACEMENT CLEAR MEDIUM BASE 2700K 120 VOLT 4-PACK

Item #: 2474790

Cat #: S12436

UPC: 045923124365

to view pricing and more.
Documents & Guides
10.5 WATT A19 LED 75 WATT REPLACEMENT CLEAR MEDIUM BASE 2700K 120 VOLT 4-PACK

Overview

10.5 WATT A19 LED 75 WATT REPLACEMENT CLEAR MEDIUM BASE 2700K 120 VOLT 4-PACK

Satco's S12436 10.5-watt LED lamp is traditional, yet contemporary with its clear finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923124365, S12436

Features & Benefits

  • Brightness: 1100 lumens
  • LED Filament Technology
  • Up to 85% savings compared to a standard light bulb
  • Light appearance: 2700K (Warm White
  • Wet Location Rated

Specifications

Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: A19 (Arbitrary)
Wattage: 10.500