SLO-BLO 3AB TYPE CERAMIC FUSE WITH AXIAL LEADS - BULK M-PACK

Item #: 2476277

Cat #: 0325010.MXP

UPC: 079458929461

to view pricing and more.
Documents & Guides
SLO-BLO 3AB TYPE CERAMIC FUSE WITH AXIAL LEADS - BULK M-PACK

Overview

SLO-BLO 3AB TYPE CERAMIC FUSE WITH AXIAL LEADS - BULK M-PACK

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458929461, 0325010.MXP

Specifications

Amps: 10
Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 10
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag