BUSS GMA-125-R GMA 125mA BUSS FUSE

Item #: 247632

Cat #: GMA-1.25-R

UPC: 051712647809

to view pricing and more.
Documents & Guides
BUS GMA-1.25-R GMA 1.25A BUS

Overview

BUS GMA-1.25-R GMA 1.25A BUS

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647809, GMA-1.25-R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1.250
Speed: Fast Acting
Amps: 1.250
Type: Fuse, Electronic