Push Button, Mushroom Head, Padlocking, Momentary, 30mm, Red

Item #: 24764

Cat #: 800T-D6QA

UPC: 781180613746

to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Padlocking, Momentary, 30 mm, Red, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, Mushroom Head, Padlocking, Momentary, 30 mm, Red, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D6QA from Rockwell Automation® is a red, 30 mm momentary push button. It has a mushroom head push button. And it does not have guards on terminals. It is also with padlocking attachment. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180613746, 800T-D6QA

Specifications

Type: 48 Port, Patch Panel
Color: Black
Material: Stainless Steel
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: 48 Port, Patch Panel
Material: Stainless Steel
Standards: Build America Buy America Compliant
Color: Black
Family / Style: 800T