200A CONN ASSY 3W4P ST2

Item #: 247646

Cat #: ARC20034CD

UPC: 781381447645

to view pricing and more.
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 P

Overview

Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 P
Also known as: 781381447645, ARC20034CD

Specifications

Amps: 200
Type: Plug
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 200
Material: Aluminum
Type: Plug
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4