Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Bronze, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 1/4 Inch, Width: 3/4 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Bronze, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 1/4 Inch, Width: 3/4 Inch
Also known as: 783126455045, RB-150
Specifications
Customer Reviews
No reviews for this product
(0)