Single Receptacle, 20A, 125V, Black

Item #: 24770

Cat #: HBL5362BK

UPC: 783585435244

Sign In or Register to view pricing and more.
Single Receptacle, 20A, 125V, Black

Overview

Single Receptacle, 20A, 125V, Black

The Hubbell HUBHBL5362BK receptacle features a unique bypass contact design, one-piece brass mounting strap and dual wipe contacts. This device is self grounding.

Also known as: 783585435244, HBL5362BK

Specifications

Color: Black
Amps: 20
Type: Single Receptacle
Material: Nylon
Color: Black
Type: Single Receptacle
Amps: 20
Material: Nylon