Cable Tie, Light-Heavy, Nylon, Natural, 30-1/2" Long, 100/PK

Item #: 24776

Cat #: PLT9LH-C

UPC: 074983541782

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Light-Heavy Cross Section, 30-1/2", Nylon, Natural, 100/PK

Overview

Cable Tie, Light-Heavy Cross Section, 30-1/2", Nylon, Natural, 100/PK

Panduit PLT9LH-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 30.5" (775mm) length. Made of Nylon 6.6, are natural in color and come in packages of 100.

Also known as: 074983541782, PLT9LH-C

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30.500 ft
Size: Light-Heavy
Diameter Range: 9 in
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Natural
Weight Capacity: 120 lbs
Length: 30.500 ft
Diameter Range: 9 in
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Family / Style: Pan-Ty®