Heat Shrink Thermo-Roll Cable Marker, Ratio 2:1, Single Ladder Type, White, Bag of 2000

Item #: 2477757

Cat #: M2-64-25-WH1

UPC:

to view pricing and more.
Documents & Guides
Heat Shrink Thermo-Roll Cable Marker, Ratio 2:1, Single Ladder Type, 12 - 10 AWG, Cable Range 4.200 - 5.800 mm, Polyolefin, White, Bag of 2000

Overview

Heat Shrink Thermo-Roll Cable Marker, Ratio 2:1, Single Ladder Type, 12 - 10 AWG, Cable Range 4.200 - 5.800 mm, Polyolefin, White, Bag of 2000

M2 type heat shrinkable tubing is used to provide highly legible and resistant identification of cables, pipes, conduits, etc within a minimum space. Halogen Free composition provides flame retardancy and low smoke emission characteristics suitable for many types of application requiring more restrictive safety standards to be met.

Also known as: M2-64-25-WH1

Specifications

Material: Polyolefin
Color: White
Allowable Gauge Range: 12 - 10
Diameter Range: 4.200 - 5.800 mm
Material: Polyolefin
Allowable Gauge Range: 12 - 10
Color: White
Diameter Range: 4.200 - 5.800 mm