75W FLARED STEP BLACK

Item #: 24779
Cat #: R552-BL
UPC: 661209030818
Sign In or Register to view pricing and more.
Documents & Guides
Flared Step 75W PAR30

Overview

Flared Step 75W PAR30
Also known as: 661209030818, R552-BL

Specifications

Type: Track Heads
Wattage: 75
Color: Black
Diameter: 4 7/8 in
Type: Track Heads
Color: Black
Wattage: 75
Diameter: 4 7/8 in

Customer Reviews

No reviews for this product
(0)