Microinverter, 384 VA @ 240V AC, 366 VA @ 208V AC Output, Input 320 - 540W

Item #: 2478122

Cat #: IQ8HC-72-M-DOM-US

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Microinverter, Single Phase, 384 VA @ 240V AC, 366 VA @ 208V AC Output, Input 320 - 540W

Overview

Microinverter, Single Phase, 384 VA @ 240V AC, 366 VA @ 208V AC Output, Input 320 - 540W

Our newest IQ8 Series Microinverters are the industry’s first microgrid-forming*, software-defined microinverters with split-phase power conversion capability to convert DC power to AC power efficiently. The brain of the semiconductor-based microinverter is our proprietary application specific integrated circuit (ASIC) which enables the microinverter to operate in grid-tied or off-grid modes. This chip is built in advanced 55 nm technology with high-speed digital logic and has superfast response times to changing loads and grid events, alleviating constraints on battery sizing for home energy systems.

Also known as: IQ8HC-72-M-DOM-US

Specifications

Wattage: 540
Volts AC: 240, 208
Wattage: 540
Volts AC: 240, 208