EMERG LIGHT W/8W

Item #: 247815

Cat #: ELT50-H

UPC: 745971639834

to view pricing and more.
Documents & Guides
No Documents Available
LIT ELT50-H EMERG LIGHT W/8W

Overview

LIT ELT50-H EMERG LIGHT W/8W
Also known as: 745971639834, ELT50-H

Specifications

Wattage: 50
Material: Steel
Volts DC: 12
Color: Tan
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 50
Volts DC: 12
Light Technology: Halogen
Material: Steel
Color: Tan
Volts AC Range: 120 - 277