Safety Switch, 30A, 3P, 600VAC, Industrial, Fusible, NEMA 3R

Item #: 247825

Cat #: 1494H-BN3H6

UPC: 662074659807

to view pricing and more.
Documents & Guides
Safety Switch, 30 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Fusible, NEMA 3R

Overview

Safety Switch, 30 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Fusible, NEMA 3R
Also known as: 662074659807, 1494H-BN3H6

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Class: H
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Class: H
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 30
Volts AC: 600