6.5 WATT PAR20 LED AMBER COLOR 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT TURTLE FRIENDLY

Item #: 2478453

Cat #: S39188

UPC: 045923391880

to view pricing and more.
Documents & Guides
6.5 WATT PAR20 LED AMBER COLOR 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT TURTLE FRIENDLY

Overview

6.5 WATT PAR20 LED AMBER COLOR 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT TURTLE FRIENDLY

Satco's S39188 PAR20 amber lamp is designed with turtle safety in mind. The energy-efficient 6.5-watt LED PAR lamp replaces existing higher wattage halogen bulbs and features an operating temperature between -13 degrees and 113 degrees Fahrenheit, with a long life span of 25,000 hours. Made for both indoor and outdoor use, this bulb features a 40-degree beam Angle, perfect for a wide area of coverage.

Also known as: 045923391880, S39188

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 150
Material: Plastic, Metal
Wattage: 6.500
Light Technology: LED
Dimmable: No
Angle: 40°
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Material: Plastic, Metal
Light Technology: LED
Angle: 40°
Volts AC: 120
Lumens: 150
Wattage: 6.500
Dimmable: No